F842B-56K-B5-M1
Description
F842B-56K-B5-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F00775
BDI # 180564
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
31.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
10.73
Overall Width - Inch:
6.62
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Nominal Ratio:
5:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.25
Overall Width - Inch:
6.625
F622B-12.5-B7
Description
F622B-12.5-B7 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 28219
BDI # 165520
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338519
Mounting Method:
Base Mounted
Overall Length - Inch:
13
HB682 140-CC 34.49 1-5/8IN SHFT
Description
H6C14S03449 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # H6C14S03449
BDI # 298857
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
15.06
Overall Width - Inch:
10.35