2207U
Description
2207U INSERT ROLLER BEARING ; 2-7/16" ID X 110MM OD X 1-3/4" WD
Part # 10426593
BDI # 18139525
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
44.45
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
89.154
Length Thru Bore - Inch:
3.51
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
INS-IP-213R;075253
Description
INS-IP-213R ; 075253 INSERT BEARING ; NON RETURNABLE
Part # 075253
BDI # 21486873
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
32.512
Other Features:
Double Row
Inch - Metric:
Inch
Outside Diameter - Inch:
5.12
Length Thru Bore - Millimeter:
88.9
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
RAE25RR
Description
RAE25RR INSERT BEARING ; 25MM BORE NARROW IR 15MM OR WID
Part # RAE25RR
BDI # 1371330
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
YA012RR
Description
YA012RR INSERT BEARING ; 3/4" BORE NARROW IR 0.591" OR WID
Part # YA012RR
BDI # 1375351
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
27
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
1104KRR
Description
1104KRR INSERT BEARING ; 1-1/4" BORE IR WID 0.669" OR WID
Part # 1104KRR
BDI # 1424081
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.206
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar