AELS204-012D1NR
Description
AELS204-012D1NR INSERT BALL BEARING ; 3/4" BORE NARROW IR 0.551" OR WID
Part # AELS204-012D1NR
BDI # 1214179
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
14
Other Features:
Single Row | Light Duty | Steel Cage | Has Trash Guard
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
UCS205-100D1NR
Description
UCS205-100D1NR INSERT BEARING ; 1"ID 2.0472"OD 1.3386"W SET SCREW
Part # UCS205-100D1NR
BDI # 1234750
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Light Duty | Steel Cage | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.112
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Light Duty | Steel Cage | Has Trash Guard
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
AELS210-200N
Description
AELS210-200N INSERT BALL BEARING ; 2 IN ID X 3.5433 IN OD X 1.7205 IN W
Part # AELS210-200N
BDI # 1214231
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Light Duty | Steel Cage | Has Trash Guard
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
43.688
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
ASS205-100N
Description
ASS205-100N INSERT BALL BEARING ; 1" BORE NARROW IR 0.591" OR WID
Part # ASS205-100N
BDI # 1214852
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Light Duty | Steel Cage | Snap Ring Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
27
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw