Page 1 of 31

Next

Compare
1107KRR

COMPARE

1107KRR

Description
1107KRR INSERT BEARING ; 1-7/16" BORE IR WID 0.669" OR WID ECC

TIMKEN

Part # 1107KRR

BDI # 1310033

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 17
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 51.206
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 74.44 / each QTY
ER35

COMPARE

ER35

Description
ER35 INSERT BEARING ; 2-3/16" BORE IR WID 1-3/16" OR WID

TIMKEN

Part # ER35

BDI # 1355909

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 30.175
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 55.575
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 85.65 / each QTY
ER28

COMPARE

ER28

Description
ER28 INSERT BEARING ; 1-3/4" BORE IR WID 1.094" OR WID

TIMKEN

Part # ER28

BDI # 1355901

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 27.788
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.347
Length Thru Bore - Millimeter: 49.225
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 60.57 / each QTY
RA115RR

COMPARE

RA115RR

Description
RA115RR INSERT BEARING ; 1-15/16" BORE NARROW IR 0.866" OR WID

TIMKEN

Part # RA115RR

BDI # 1371316

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 22
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.543
Length Thru Bore - Millimeter: 43.663
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 82.51 / each QTY
YA103RR2

COMPARE

YA103RR2

Description
YA103RR2 INSERT BEARING ; 1-1/4" BORE NARROW IR 0.709" OR WID

TIMKEN

Part # YA103RR2

BDI # 1375358

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 18
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 32.537
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 30.04 / each QTY