BRG22220K.C3
Description
BRG22220K.C3 SPHERICAL ROLLER BRG ; 3-7/16" BORE
Part # 422009
BDI # 278896
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
46
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Length Thru Bore - Millimeter:
46
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
63.5
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
117.475
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563477
Mounting Method:
Set Screw
BRG 22224C3AH;057448
Description
BRG 22224C3AH ; 057448 SPHER RLR BRG ; NON RETURNABLE
Part # 057448
BDI # 22976637
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Self-Aligning | Air Handling
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
BRG22224KC3AH
Description
BRG22224KC3AH SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # 422990
BDI # 278975
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
58
Other Features:
Double Row | Solid Ring | C3 Clearance | Air Handling
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Length Thru Bore - Millimeter:
58
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
BRG22222K.C3
Description
BRG22222K.C3 SPHERICAL ROLLER BRG ; 3-15/16" BORE
Part # 422011
BDI # 278897
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
53
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Length Thru Bore - Millimeter:
53
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve