Page 1 of 2

Next

Compare
RA008RR

COMPARE

RA008RR

Description
RA008RR INSERT BEARING ; 1/2" BORE NARROW IR 0.512" OR WID

TIMKEN

Part # RA008RR

BDI # 1371263

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 13
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 28.575
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 28.08 / each QTY
S5PPG2-E2-A

COMPARE

S5PPG2-E2-A

Description
PER.S5PPG2-E2-A COLLAR BALL BRG ; 0.5"X1.125"X0.3125"

PEER BEARING

Part # S5PPG2(E2-A)

BDI # 21453919

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 7.95
Other Features: Single Row

Inch - Metric: Inch
Outside Diameter - Inch: 1.125
Length Thru Bore - Millimeter: 15.875
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 34.47 / each QTY
ER-8

COMPARE

ER-8

Description
ER-8 INSERT BEARING ; 1/2"X5/8"

SEALMASTER

Part # 701049

BDI # 354180

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 15.875
Other Features: Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 30.963
Outer Race Profile: Cylindrical
Global Part Number GPN: 563481
Mounting Method: Set Screw

Price Inventory : In stock
$ 52.85 / each QTY
ER8

COMPARE

ER8

Description
ER8 INSERT BEARING ; 1/2" BORE IR WID 5/8" OR WID

TIMKEN

Part # ER8

BDI # 1355914

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15.875
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 30.963
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
$ 33.36 / each QTY
ASS201-008N

COMPARE

ASS201-008N

Description
ASS201-008N INSERT BALL BEARING ; 1/2" BORE NARROW IR 0.472" OR WID

NTN

Part # ASS201-008N

BDI # 1214836

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 12
Other Features: Single Row | Light Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 22
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
$ 17.76 / each QTY