1200KRR
Description
1200KRR INSERT BEARING ; 2" BORE WIDE IR 0.827" OR WID
Part # 1200KRR
BDI # 1310181
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.45
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
1111KR
Description
1111KR INSERT BEARING ; 1-11/16" BORE IR WID 0.748" OR WID ECC
Part # 1111KR
BDI # 1310060
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
56.363
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RA014RR
Description
RA014RR INSERT BEARING ; 7/8" BORE NARROW IR 0.591" OR WID
Part # RA014RR
BDI # 1371272
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
1203KRR
Description
1203KRR INSERT BEARING ; 2-3/16" BORE IR WID 0.827" OR WID ECC
Part # 1203KRR
BDI # 1310187
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.45
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
1107KRR
Description
1107KRR INSERT BEARING ; 1-7/16" BORE IR WID 0.669" OR WID ECC
Part # 1107KRR
BDI # 1310033
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.206
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar