Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
RA010RR
Description
RA010RR INSERT BEARING ; 5/8" BORE NARROW IR 0.512" OR WID
Part # RA010RR
BDI # 1371266
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
13
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.575
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
YA010RR
Description
YA010RR INSERT BEARING ; 5/8" BORE NARROW IR 0.512" OR WID
Part # YA010RR
BDI # 1375348
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
13
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
23.825
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
BR2-10
Description
BR2-10 INSERT BEARING ; 5/8" BORE NARROW IR 0.472" OR WID
Part # BR2-10
BDI # 101187
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
22.504
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
SER202-10
Description
SER202-10 INSERT BEARING ; 5/8" BORE IR WID 5/8" OR WID
Part # SER202-10
BDI # 107024
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw