RA103RR
Description
RA103RR INSERT BEARING ; 1-3/16" BORE NARROW IR 0.709" OR WID ECC
Part # RA103RR
BDI # 1371296
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.712
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22.225
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
RA102RR
Description
RA102RR INSERT BEARING ; 1-1/8" BORE NARROW IR 0.709" OR WID
Part # RA102RR
BDI # 1371292
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.712
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
1103KRR
Description
1103KRR INSERT BEARING ; 1-3/16" BORE IR WID 0.63" OR WID
Part # 1103KRR
BDI # 1310017
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
48.412
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RAE30-XL-NPP-FA106
Description
RAE30-XL-NPP-FA106 X-LIFE BALL BRG ; INSERT 30MM BORE 18MM OR
Part # RAE30-XL-NPP-FA106
BDI # 1176715
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.8
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar