Page 1 of 9

Next

Compare
INS-IP-213R;075253

COMPARE

INS-IP-213R;075253

Description
INS-IP-213R ; 075253 INSERT BEARING ; NON RETURNABLE TAPRD ADPT

DODGE

Part # 075253

BDI # 21486873

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Spherical Roller Bearing
Outer Race Width - Millimeter: 32.512
Other Features: Double Row

Inch - Metric: Inch
Outside Diameter - Inch: 5.12
Length Thru Bore - Millimeter: 88.9
Outer Race Profile: Cylindrical
Mounting Method: Tapered Adapter Sleeve

Price Inventory : In stock
$ 636.57 / each QTY
ER47

COMPARE

ER47

Description
ER47 INSERT BEARING ; 2-15/16" BORE IR WID 1-1/2" OR WID

TIMKEN

Part # ER47

BDI # 1355912

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 38.1
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 5.118
Length Thru Bore - Millimeter: 77.8
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 229.91 / each QTY
1200KRR

COMPARE

1200KRR

Description
1200KRR INSERT BEARING ; 2" BORE WIDE IR 0.827" OR WID

TIMKEN

Part # 1200KRR

BDI # 1310181

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 21
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 71.45
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 194.03 / each QTY
ER39

COMPARE

ER39

Description
ER39 INSERT BEARING ; 2-7/16" BORE IR WID 1-1/4" OR WID

TIMKEN

Part # ER39

BDI # 1355910

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 31.75
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 4.331
Length Thru Bore - Millimeter: 65.1
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 133.49 / each QTY
G1200KRR

COMPARE

G1200KRR

Description
G1200KRR INSERT BEARING ; 2" BORE IR WID 0.983" OR WID

TIMKEN

Part # G1200KRR

BDI # 1356178

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 24.968
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 71.45
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 205.44 / each QTY