Page 1 of 3

Next

Compare
ER10

COMPARE

ER10

Description
ER10 INSERT BEARING ; 5/8" BORE IR WID 5/8" OR WID

TIMKEN

Part # ER10

BDI # 1355867

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15.875
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 30.963
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 38.33 / each QTY
RA010RR

COMPARE

RA010RR

Description
RA010RR INSERT BEARING ; 5/8" BORE NARROW IR 0.512" OR WID

TIMKEN

Part # RA010RR

BDI # 1371266

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 13
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 28.575
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 24.53 / each QTY
YA010RR

COMPARE

YA010RR

Description
YA010RR INSERT BEARING ; 5/8" BORE NARROW IR 0.512" OR WID

TIMKEN

Part # YA010RR

BDI # 1375348

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 13
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 23.825
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 23.07 / each QTY
BR2-10

COMPARE

BR2-10

Description
BR2-10 INSERT BEARING ; 5/8" BORE NARROW IR 0.472" OR WID

AMI BEARINGS

Part # BR2-10

BDI # 101187

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 12
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 22.504
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 13.85 / each QTY
SER202-10

COMPARE

SER202-10

Description
SER202-10 INSERT BEARING ; 5/8" BORE IR WID 5/8" OR WID

AMI BEARINGS

Part # SER202-10

BDI # 107024

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15.875
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 30.963
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 20.84 / each QTY