Page 1 of 2

Next

Compare
RA102RR

COMPARE

RA102RR

Description
RA102RR INSERT BEARING ; 1-1/8" BORE NARROW IR 0.709" OR WID

TIMKEN

Part # RA102RR

BDI # 1371292

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 18
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 35.712
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 30.05 / each QTY
SER206-18

COMPARE

SER206-18

Description
SER206-18 INSERT BEARING ; 1-1/8" BORE IR WID 7/8" OR WID

AMI BEARINGS

Part # SER206-18

BDI # 107034

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 22.225
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 26.64 / each QTY
ER-18

COMPARE

ER-18

Description
ER-18 INSERT BEARING ; 1-1/8"X7/8"

SEALMASTER

Part # 701061

BDI # 351974

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 22.225
Other Features: Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Cylindrical
Global Part Number GPN: 563323
Mounting Method: Set Screw

Price Inventory : In stock
$ 51.21 / each QTY
MUOA 1 1/8

COMPARE

MUOA 1 1/8

Description
MUOA 1 1/8 INSERT BEARING ; ECCENTRIC HEAVY DUTY

TIMKEN

Part # MUOA 1 1/8

BDI # 1367032

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19
Other Features: Single Row | Heavy Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 50.013
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : Available to order
$ 157.19 / each QTY
ER18

COMPARE

ER18

Description
ER18 INSERT BEARING ; 1-1/8" BORE IR WID 7/8" OR WID

TIMKEN

Part # ER18

BDI # 1355881

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 22.225
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
$ 42.65 / each QTY