RA103RR
Description
RA103RR INSERT BEARING ; 1-3/16" BORE NARROW IR 0.709" OR WID ECC
Part # RA103RR
BDI # 1371296
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.712
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22.225
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
1103KRR
Description
1103KRR INSERT BEARING ; 1-3/16" BORE IR WID 0.63" OR WID
Part # 1103KRR
BDI # 1310017
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
48.412
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
SLS-119
Description
SLS-119 INSERT BEARING ; 1-3/16" BORE NARROW IR 0.709" OR WID
Part # 767203
BDI # 311445
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
29.362
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
CSB206-19
Description
CSB206-19 INSERT BEARING ; SET SCREW CYLINDRICAL OD
Part # CSB206-19
BDI # 21488671
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
29.972
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw