Page 1 of 4

Next

Compare
1107KRR

COMPARE

1107KRR

Description
1107KRR INSERT BEARING ; 1-7/16" BORE IR WID 0.669" OR WID ECC

TIMKEN

Part # 1107KRR

BDI # 1310033

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 17
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 51.206
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 74.44 / each QTY
ER23

COMPARE

ER23

Description
ER23 INSERT BEARING ; 1-7/16" BORE IR WID 15/16" OR WID

TIMKEN

Part # ER23

BDI # 1425087

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 23.825
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.875
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 51.56 / each QTY
RA107RR

COMPARE

RA107RR

Description
RA107RR INSERT BEARING ; 1-7/16" BORE NARROW IR 0.748" OR WID ECC

TIMKEN

Part # RA107RR

BDI # 1425579

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 38.887
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 54.89 / each QTY
ER 207 23

COMPARE

ER 207 23

Description
ER 207 23 INSERT BEARING ; 1-7/16INX2.8346INX1.6890IN

IPTCI

Part # 2101033999

BDI # 517617

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 24
Other Features: Single Row

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.901
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 19.04 / each QTY
ER-23TC

COMPARE

ER-23TC

Description
ER-23TC INSERT BEARING ; 1-7/16"X15/16" CONCENTRIC

SEALMASTER

Part # 705959

BDI # 354262

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 23.825
Other Features: Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 44.45
Outer Race Profile: Cylindrical
Global Part Number GPN: 563396
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 81.07 / each QTY