Page 1 of 3

Next

Compare
ERX-38 HI

COMPARE

ERX-38 HI

Description
ERX-38 HI INSERT BEARING ; POR NON-RETURNABLE

SEALMASTER

Part # ERX-38 HI

BDI # 354769

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 31.75
Other Features: Single Row | Standard Duty | Brass Cage | Black Oxide Coated | Non-Expansion | Has Flinger | Hi-Temp Bearing From 30 to 400 Degree F
Inch - Metric: Inch

Outside Diameter - Inch: 4.331
Length Thru Bore - Millimeter: 65.1
Outer Race Profile: Cylindrical
Global Part Number GPN: 563671
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
ERX-38 HIY

COMPARE

ERX-38 HIY

Description
ERX-38 HIY ; POR NON RETURNABLE

SEALMASTER

Part # ERX-38 HIY

BDI # 354770

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 31.75
Other Features: Single Row | Standard Duty | Brass Cage | Black Oxide Coated | Expansion | Has Flinger | Hi-Temp Bearing From 30 to 400 Degree F
Inch - Metric: Inch

Outside Diameter - Inch: 4.331
Length Thru Bore - Millimeter: 65.1
Outer Race Profile: Cylindrical
Global Part Number GPN: 563672
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
ER-38T

COMPARE

ER-38T

Description
NOT AVAILABLE IN US

SEALMASTER

Part # ER-38T

BDI # 354287

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 31.75
Other Features: Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 4.331
Length Thru Bore - Millimeter: 66.675
Outer Race Profile: Cylindrical
Global Part Number GPN: 563449
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
2206UPL

COMPARE

2206UPL

Description
2206UPL INSERT ROLLER BEARING ; 2-3/8" SHAFT DIA CONCENTRIC

REXNORD

Part # 2206UPL

BDI # 18139524

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Spherical Roller Bearing
Outer Race Width - Millimeter: 44.45
Other Features: Single Set Collar

Inch - Metric: Inch
Outside Diameter - Inch: 4.331
Length Thru Bore - Millimeter: 89.154
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
UCS212-206D1NR

COMPARE

UCS212-206D1NR

Description
UCS212-206D1NR INSERT BEARING ; NON-RETURNABLE 2.375"ID 4.3307"OD

NTN

Part # UCS212-206D1NR

BDI # 1234802

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 27
Other Features: Single Row | Light Duty | Steel Cage | Has Flinger

Inch - Metric: Inch
Outside Diameter - Inch: 4.331
Length Thru Bore - Millimeter: 65.1
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY