Page 1 of 9

Next

Compare
SUE207

COMPARE

SUE207

Description
SUE207 INSERT BEARING ; 35MM BORE 72MM OD 43.9MM W ACCU-LOC

AMI BEARINGS

Part # SUE207

BDI # 107161

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 24
Other Features: Single Row | Normal Duty | Steel Cage | Single Cap Screw | Black Oxide Coated | Has Slinger | Accu-Lok Collar Locking

Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.901
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 61.97 / each QTY
SER205

COMPARE

SER205

Description
SER205 INSERT BEARING ; 25MM BORE IR WID 19MM OR WID

AMI BEARINGS

Part # SER205

BDI # 107028

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger

Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.9
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 25.33 / each QTY
SER208-24

COMPARE

SER208-24

Description
SER208-24 INSERT BEARING ; 1-1/2" BORE IR WID 1.094" OR WID

AMI BEARINGS

Part # SER208-24

BDI # 107043

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 27.788
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger

Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 49.225
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 40.13 / each QTY
MSER205-16

COMPARE

MSER205-16

Description
MSER205-16 INSERT BEARING ; 1" BORE IR WID 3/4" OR WID

AMI BEARINGS

Part # MSER205-16

BDI # 103031

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19.05
Other Features: Single Row | Normal Duty | Has Slinger

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.925
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 111.47 / each QTY
SER201

COMPARE

SER201

Description
SER201 INSERT BEARING ; 12MM BORE IR WID 15.9MM OR WID

AMI BEARINGS

Part # SER201

BDI # 107021

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15.9
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger

Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 31
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 22.63 / each QTY