RAL012NPP;RAL012NPP+COL
Description
RAL012NPP RAL012NPP+COL INSERT BEARING ; 3/4" BORE NARROW IR 0.472" OR WID
Part # RAL012NPP
BDI # 1371416
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.654
Length Thru Bore - Millimeter:
24.6
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RALE20-XL-NPP-FA106
Description
RALE20-XL-NPP-FA106 X-LIFE BALL BRG ; INSERT W/ECC LOCK COLLAR
Part # RALE20-XL-NPP-FA106
BDI # 1412141
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Length Thru Bore - Millimeter:
24.5
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar