Page 1 of 5

Next

Compare
1108KRR

COMPARE

1108KRR

Description
1108KRR INSERT BEARING ; 1-1/2" BORE IR WID 0.709" OR WID

TIMKEN

Part # 1108KRR

BDI # 1310042

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 18
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 56.363
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 93.68 / each QTY
YET 208-108 CW

COMPARE

YET 208-108 CW

Description
YET 208-108 CW INSERT BALL BRG ; 1-1/2" BORE NARROW IR 0.827" OR WID

SKF

Part # YET 208-108 CW

BDI # 1260176

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 21
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 43.713
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 35.59 / each QTY
RA108RR;RA108RR+COL

COMPARE

RA108RR;RA108RR+COL

Description
RA108RR ; RA108RR+COL INSERT BEARING ; 1-1/2" BORE NARROW IR 0.866" OR WID

TIMKEN

Part # RA108RR

BDI # 1425580

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 22
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 43.663
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 64.11 / each QTY
ER24

COMPARE

ER24

Description
ER24 INSERT BEARING ; 1-1/2" BORE IR WID 1.094" OR WID

TIMKEN

Part # ER24

BDI # 1425088

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 27.788
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 49.225
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 58.32 / each QTY
SER208-24

COMPARE

SER208-24

Description
SER208-24 INSERT BEARING ; 1-1/2" BORE IR WID 1.094" OR WID

AMI BEARINGS

Part # SER208-24

BDI # 107043

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 27.788
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger

Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 49.225
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 40.13 / each QTY