Page 1 of 7

Next

Compare
ER35

COMPARE

ER35

Description
ER35 INSERT BEARING ; 2-3/16" BORE IR WID 1-3/16" OR WID

TIMKEN

Part # ER35

BDI # 1355909

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 30.175
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 55.575
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 85.65 / each QTY
G1203KRR

COMPARE

G1203KRR

Description
G1203KRR INSERT BEARING ; 2-3/16" BORE IR WID 0.983" OR WID ECC

TIMKEN

Part # G1203KRR

BDI # 1356186

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 24.968
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 71.45
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 150.64 / each QTY
ER32

COMPARE

ER32

Description
ER32 INSERT BEARING ; 2" BORE IR WID 1-3/16" OR WID

TIMKEN

Part # ER32

BDI # 1355907

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 30.175
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 55.575
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 92.08 / each QTY
1203KRR

COMPARE

1203KRR

Description
1203KRR INSERT BEARING ; 2-3/16" BORE IR WID 0.827" OR WID ECC

TIMKEN

Part # 1203KRR

BDI # 1310187

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 21
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 71.45
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 161.51 / each QTY
2207U

COMPARE

2207U

Description
2207U INSERT ROLLER BEARING ; 2-7/16" ID X 110MM OD X 1-3/4" WD CONC

REXNORD

Part # 10426593

BDI # 18139525

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Spherical Roller Bearing
Outer Race Width - Millimeter: 44.45
Inch - Metric: Inch

Outside Diameter - Inch: 4.331
Length Thru Bore - Millimeter: 89.154
Length Thru Bore - Inch: 3.51
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 434.63 / each QTY