GRAE25RRB
Description
GRAE25RRB INSERT BEARING ; 25MM BORE NARROW IR 52MM OD
Part # GRAE25RRB
BDI # 1425115
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Global Part Number GPN:
561274
Mounting Method:
Eccentric Collar
RAE25RRB
Description
RAE25RRB INSERT BEARING ; 25MM BORE NARROW IR 52MM OD
Part # RAE25RRB
BDI # 1371331
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Global Part Number GPN:
561612
Mounting Method:
Eccentric Collar
GYAE25RRB
Description
GYAE25RRB INSERT BEARING ; 25MM BORE NARROW IR 52MM OD
Part # GYAE25RRB
BDI # 1356551
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
28.2
Outer Race Profile:
Spherical
Global Part Number GPN:
561319
Mounting Method:
Set Screw
UC205-25MM
Description
UC 205 25MM INSERT BEARING ; 25MMX2.0472INX1.3386IN
Part # 2101032738
BDI # 520329
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Standard Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34
Outer Race Profile:
Spherical
Global Part Number GPN:
560131
Mounting Method:
Set Screw