GN107KRRB;GN107KRRB+COL
Description
GN107KRRB ; GN107KRRB+COL INSERT BEARING ; 1-7/16" BORE IR WID 3.15" OD
Part # GN107KRRB
BDI # 1356278
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
51.6
Outer Race Profile:
Spherical
Global Part Number GPN:
561239
Mounting Method:
Eccentric Collar
GRA107RRB
Description
GRA107RRB INSERT BEARING ; 1-7/16" BORE NARROW IR 2.835" OD
Part # GRA107RRB
BDI # 1356361
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Global Part Number GPN:
561302
Mounting Method:
Eccentric Collar
RA107RRB
Description
RA107RRB INSERT BEARING ; 1-7/16" BORE NARROW IR 2.835" OD
Part # RA107RRB
BDI # 1371305
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Global Part Number GPN:
561682
Mounting Method:
Eccentric Collar
G1107KPPB2
Description
G1107KPPB2 INSERT BEARING ; 1-7/16" BORE IR WID 2.835" OD
Part # G1107KPPB2
BDI # 1356143
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.2
Outer Race Profile:
Spherical
Global Part Number GPN:
561481
Mounting Method:
Eccentric Collar
GYA107RRB
Description
GYA107RRB INSERT BEARING ; 1-7/16" BORE NARROW IR 2.835" OD
Part # GYA107RRB
BDI # 1356538
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
36.678
Outer Race Profile:
Spherical
Global Part Number GPN:
561336
Mounting Method:
Set Screw