SB 205 14 G
Description
SB 205 14 G INSERT BEARING ; 7/8INX0.5906INX2.0472IN
Part # 2101040973
BDI # 518877
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
27
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
SA 207 23 G
Description
SA 207 23 G INSERT BEARING ; 1-7/16INX0.7480INX2.8346IN
Part # 2101033997
BDI # 518635
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
UC 212 39
Description
UC 212 39 INSERT BEARING ; 2-7/16INX4.3307INX2.5630IN
Part # 2101035890
BDI # 520378
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
27
Other Features:
Single Row | Standard Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
65.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
UC 211 35
Description
UC 211 35 INSERT BEARING ; 2-3/16INX3.9370INX2.1890IN
Part # 2101046865
BDI # 520372
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
25
Other Features:
Single Row | Standard Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
55.6
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
UC 211 32 L3
Description
UC 211 32 L3 INSERT BEARING ; 2INX3.9370INX2.1890IN L3 SEAL
Part # 2101047864
BDI # 520370
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
25
Other Features:
Single Row | Standard Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
55.6
Outer Race Profile:
Spherical
Mounting Method:
Set Screw