INS-SCM-108
Description
INS-SCM-108 INSERT BALL BRG ; 1-1/5" BORE IR WID 3.347" OD
Part # 123354
BDI # 258310
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Spherical
Global Part Number GPN:
560794
Mounting Method:
Set Screw
INS-SCM-108-HT
Description
INS-SCM-108-HT INSERT BALL BRG ; NON RETURNABLE
Part # 068889
BDI # 246398
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Medium Duty | Hi-Temp Bearing From 225 to 400 Degree F
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Spherical
Global Part Number GPN:
560797
Mounting Method:
Set Screw
GN108KRRB
Description
GN108KRRB INSERT BEARING ; 1-1/5" BORE IR WID 3.543" OD
Part # GN108KRRB
BDI # 1356281
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
25
Other Features:
Single Row | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
57.15
Outer Race Profile:
Spherical
Global Part Number GPN:
561243
Mounting Method:
Eccentric Collar
GYA108RRB
Description
GYA108RRB INSERT BEARING ; 1-1/5" BORE NARROW IR 3.15" OD
Part # GYA108RRB
BDI # 1356539
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
39.065
Outer Race Profile:
Spherical
Global Part Number GPN:
561337
Mounting Method:
Set Screw
GYAE40RRB
Description
GYAE40RRB INSERT BEARING ; 40MM BORE NARROW IR 80MM OD
Part # GYAE40RRB
BDI # 1356553
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
39.3
Outer Race Profile:
Spherical
Global Part Number GPN:
561322
Mounting Method:
Set Screw