SA202-10
Description
SA202-10 INSERT BEARING ; ECCENTRIC COLLAR SPHERICAL OD
Part # SA202-10
BDI # 21488940
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.58
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
SUC205-16 FM222
Description
SUC205-16 FM222 INSERT BEARING ; 1" ID X 2-3/64" OD SET SCREW LOCKING
Part # SUC205-16 FM222
BDI # 21488983
SA207-23
Description
SA207-23 INSERT BEARING ; 1.438" ID ECCENTRIC COLLAR LOCKING
Part # SA207-23
BDI # 21488944
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
17
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.913
Outer Race Profile:
Spherical
Global Part Number GPN:
561125
Mounting Method:
Eccentric Collar
UC202-10
Description
UC202-10 INSERT BEARING ; 5/8" BORE X 47MM OD X 31MM OAW SET SCR
Part # UC202-10
BDI # 21511246
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31.013
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
UC206-20
Description
UC206-20 INSERT BEARING ; 1-1/4" BORE X 62MM OD X 38.1MM OAW SS
Part # UC206-20
BDI # 21511252
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw