G1115KRRB
Description
G1115KRRB INSERT BEARING ; 1-15/16" BORE IR WID 3.543" OD
Part # G1115KRRB
BDI # 1356175
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
62.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561527
Mounting Method:
Eccentric Collar
GN107KRRB;GN107KRRB+COL
Description
GN107KRRB ; GN107KRRB+COL INSERT BEARING ; 1-7/16" BORE IR WID 3.15" OD
Part # GN107KRRB
BDI # 1356278
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
51.6
Outer Race Profile:
Spherical
Global Part Number GPN:
561239
Mounting Method:
Eccentric Collar
GRA107RRB
Description
GRA107RRB INSERT BEARING ; 1-7/16" BORE NARROW IR 2.835" OD
Part # GRA107RRB
BDI # 1356361
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Global Part Number GPN:
561302
Mounting Method:
Eccentric Collar
1106KRRB
Description
1106KRRB INSERT BEARING ; 1-3/8" BORE IR WID 2.835" OD
Part # 1106KRRB
BDI # 1310028
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.2
Outer Race Profile:
Spherical
Global Part Number GPN:
561817
Mounting Method:
Eccentric Collar
G1112KPPB4
Description
G1112KPPB4 INSERT BEARING ; 1-3/4" BORE IR WID 3.347" OD
Part # G1112KPPB4
BDI # 1356163
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
56.363
Outer Race Profile:
Spherical
Global Part Number GPN:
561512
Mounting Method:
Eccentric Collar