Page 1 of 2

Next

Compare
500 HUB 2-3/8X5/8

COMPARE

500 HUB 2-3/8X5/8

Description
500 HUB 2-3/8X5/8 COUPLING HUB ; 2-3/8" BORE 4" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M50021220

BDI # 601757

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 77.87 / each QTY
L225 2-3/8 5/8X5/16 KW

COMPARE

L225 2-3/8 5/8X5/16 KW

Description
L225 HUB 2-3/8 5/8X5/16 KW ; 2-3/8" BORE 4-1/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412443

BDI # 592815

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 102.47 / each QTY
ML225 2 3/8

COMPARE

ML225 2 3/8

Description
ML225 2 3/8 JAW COUPLING HUB ; JAW COUPLING 2-3/8" BORE 5" HUB DIA SHFT

MARTIN SPROCKET & GR

Part # ML225 2 3/8

BDI # 609516

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.575
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 107.27 / each QTY
600 HUB 2-3/8X5/8 W/CLAMP

COMPARE

600 HUB 2-3/8X5/8 W/CLAMP

Description
600 HUB 2-3/8X5/8 W/CLAMP COUPLING HUB ; 2-3/8" BORE 4-1/2" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M60021220C

BDI # 602009

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 5.975

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Clamp
Hub Diameter - Millimeter: 114.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 169.60 / each QTY
600 HUB 2-3/8X5/8

COMPARE

600 HUB 2-3/8X5/8

Description
600 HUB 2-3/8X5/8 COUPLING HUB ; 2 3/8IN BORE 5/8IN KW

MAGNALOY COUPLING

Part # M60021220

BDI # 602008

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 5.975

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 114.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 101.23 / each QTY