Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
L095 15/16 1/4X1/8 KW

COMPARE

L095 15/16 1/4X1/8 KW

Description
L095 HUB 15/16 1/4X1/8 KW ; 15/16" BORE 2.11" HUB DIA

TIMKEN LOVEJOY

Part # 68514411090

BDI # 592639

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 16.50 / each QTY
L095 15/16 1/4X1/8 KW

COMPARE

L095 15/16 1/4X1/8 KW

Description
L095 15/16 1/4X1/8 KW JAW COUPLING HUB ; 15/16" BORE

EBC

Part # L095 15/16 1/4X1/8 KW

BDI # 25181287

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 5.89 / each QTY