L099 24MMH7 8X3.3MM KW
Description
L099 HUB 24MM 8X3.3MM KW ; 24MM BORE 64.516MM HUB DIA
Part # 68514441990
BDI # 595059
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L100 24MM 8X3.3MM KW
Description
L100 HUB 24MM 8X3.3MM KW ; 24MM BORE 64.516MM HUB DIA
Part # 68514441330
BDI # 595179
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L110 24MM 8X3.3MM KW
Description
L110 HUB 24MM 8X3.3MM KW ; 24MM BORE 84.328MM HUB DIA
Part # 68514448301
BDI # 595671
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.328
Coupling Type:
Jaw Coupling
L090 24MM 8X3.3MM KW
Description
L090 HUB 24MM 8X3.3MM KW ; 24MM BORE 53.594MM HUB DIA
Part # 68514441463
BDI # 595203
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
AL110 24MM 8X3.3MM KW
Description
AL110 24MM 8X3.3MM KW COUPLING HUB
Part # 68514445690
BDI # 595575
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
3.31
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.074
Coupling Type:
Jaw Coupling