L100 28MM 8X3.3MM KW
Description
L100 HUB 28MM 8X3.3MM KW ; 28MM BORE 64.516MM HUB DIA
Part # 68514441331
BDI # 595180
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L095 28MM 8X3.3MM KW
Description
L095 HUB 28MM 8X3.3MM KW ; 28MM BORE 53.594MM HUB DIA
Part # 68514441328
BDI # 595177
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
L110 28MM 8X3.3MM KW
Description
L110 HUB 28MM 8X3.3MM KW ; 28MM BORE 84.328MM HUB DIA
Part # 68514441333
BDI # 595182
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.328
Coupling Type:
Jaw Coupling
CJ 24/32B HUB AL 28MM KW
Description
CJ 24/32B HUB AL 28MM KW ; CURVED JAW COUPLING AL 28MM BORE 8MM KW
Part # CJ24/32B-HUB-AL-28MMH7-8X3.3MM
BDI # 21584922
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.2
Length Thru Bore - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
55.88
Coupling Type:
Jaw Coupling