Page 1 of 4

Next

Compare
500 HUB 1-1/2 X NO KEYWAY

COMPARE

500 HUB 1-1/2 X NO KEYWAY

Description
500 HUB 1-1/2 X NO KEYWAY COUPLING HUB ; 1-1/2" BORE 4" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M500116N

BDI # 601665

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 99.20 / each QTY
500 HUB 1-1/2X3/8

COMPARE

500 HUB 1-1/2X3/8

Description
M50011612 COUPLING HUB ; 1-1/2" BORE 4" HUB DIA

MAGNALOY COUPLING

Part # M50011612

BDI # 601657

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 77.87 / each QTY
L110 1-1/2 3/8X3/16 KW

COMPARE

L110 1-1/2 3/8X3/16 KW

Description
L110 1-1/2 3/8X3/16 KW JAW COUPLING HUB ; 1-1/2" BORE

EBC

Part # L110 1-1/2 3/8X3/16 KW

BDI # 25181322

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.582
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 16.92 / each QTY
L225 1-1/2 3/8X3/16 KW

COMPARE

L225 1-1/2 3/8X3/16 KW

Description
L225 1-1/2 3/8X3/16 KW JAW COUPLING HUB ; 1-1/2" BORE

EBC

Part # L225 1-1/2 3/8X3/16 KW

BDI # 25181356

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 42.29 / each QTY
L110 1-1/2 3/8X3/16 KW

COMPARE

L110 1-1/2 3/8X3/16 KW

Description
L110 HUB 1-1/2 3/8X3/16 KW ; 1-1/2" BORE 3.33" HUB DIA

TIMKEN LOVEJOY

Part # 68514411747

BDI # 592709

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.582
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 42.19 / each QTY