L110 40MM 12X3.3MM KW

COMPARE

L110 40MM 12X3.3MM KW

Description
L110 HUB 40MM 12X3.3MM KW ; 40MM BORE 84.328MM HUB DIA

TIMKEN LOVEJOY

Part # 68514445683

BDI # 595572

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 3.32

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.328
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 39.00 / each QTY
500 HUB 40X12 METRIC

COMPARE

500 HUB 40X12 METRIC

Description
500 HUB 40X12 METRIC COUPLING HUB

MAGNALOY COUPLING

Part # M500M4012

BDI # 601840

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 99.20 / each QTY
L225 40MM 12X3.3MM KW

COMPARE

L225 40MM 12X3.3MM KW

Description
L225 HUB 40MM 12X3.3MM KW

TIMKEN LOVEJOY

Part # 68514449605

BDI # 595711

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 83.35 / each QTY