L110 42MM 12X3.3MM KW
Description
L110 HUB 42MM 12X3.3MM KW ; 42MM BORE 84.328MM HUB DIA
Part # 68514441336
BDI # 595185
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.328
Coupling Type:
Jaw Coupling
L150 42MM 12X3.3MM KW
Description
L150 HUB 42MM 12X3.3MM KW ; 42MM BORE 95.25MM HUB DIA
Part # 68514441338
BDI # 595187
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling