Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
500 HUB 1-3/4X7/16

COMPARE

500 HUB 1-3/4X7/16

Description
M50012414 COUPLING HUB ; 1-3/4" BORE 4" HUB DIA

MAGNALOY COUPLING

Part # M50012414

BDI # 601688

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 77.86 / each QTY
L225 1-3/4 3/8X3/16 KW

COMPARE

L225 1-3/4 3/8X3/16 KW

Description
L225 1-3/4 3/8X3/16 KW JAW COUPLING HUB ; 1-3/4" BORE

EBC

Part # L225 1-3/4 3/8X3/16 KW

BDI # 25181358

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 42.29 / each QTY
L150 1-3/4 3/8X3/16 KW

COMPARE

L150 1-3/4 3/8X3/16 KW

Description
L150 HUB 1-3/4 3/8X3/16 KW ; 1-3/4" BORE 3-3/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412119

BDI # 592751

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 54.01 / each QTY
L225 1-3/4 3/8X3/16 KW

COMPARE

L225 1-3/4 3/8X3/16 KW

Description
L225 HUB 1-3/4 3/8X3/16 KW ; 1-3/4" BORE 4-1/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412436

BDI # 592808

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 102.46 / each QTY
L190 1-3/4 3/8X3/16 KW

COMPARE

L190 1-3/4 3/8X3/16 KW

Description
L190 HUB 1-3/4 3/8X3/16 KW ; 1-3/4" BORE 4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412299

BDI # 592773

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 72.76 / each QTY