C276 2-1/4 1/2X1/4 KW
Description
C276 2-1/4 1/2X1/4 KW COUPLING HUB
Part # 68514444547
BDI # 595438
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.18
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling
L225 2-1/4 1/2X1/4 KW
Description
L225 HUB 2-1/4 1/2X1/4 KW ; 2-1/4" BORE 4-1/4" HUB DIA
Part # 68514412442
BDI # 592814
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.372
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
500 HUB 2-1/4X1/2
Description
500 HUB 2-1/4X1/2 COUPLING HUB ; 2-1/4" BORE 4" HUB DIA JAW COUPLING
Part # M50020816
BDI # 601747
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling