L190 2 1/2X1/4 KW
Description
L190 2 1/2X1/4 KW JAW COUPLING HUB ; 2" BORE
Part # L190 2 1/2X1/4 KW
BDI # 25181352
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling