L276 2-3/4 5/8X5/16 KW

COMPARE

L276 2-3/4 5/8X5/16 KW

Description
L276 2-3/4 5/8X5/16 KW HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 68514412606

BDI # 592845

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 217.00 / each QTY
C276 70MM 20X4.9MM KW

COMPARE

C276 70MM 20X4.9MM KW

Description
C276 70MM 20X4.9MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514459032

BDI # 596416

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 234.61 / each QTY