Page 1 of 2

Next

Compare
L075 7/16 1/8X1/16 KW

COMPARE

L075 7/16 1/8X1/16 KW

Description
L075 7/16 1/8X1/16 KW HUB ; 7/16" BORE 1-3/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514428875

BDI # 593961

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 6.99 / each QTY
L099 7/16 NKW

COMPARE

L099 7/16 NKW

Description
L099 7/16 NKW HUB ; 7/16" BORE 2.54" HUB DIA

TIMKEN LOVEJOY

Part # 68514431297

BDI # 593977

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 26.924
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 19.28 / each QTY
L095 7/16 NKW

COMPARE

L095 7/16 NKW

Description
L095 7/16 NKW HUB ; 7/16" BORE 2.11" HUB DIA

TIMKEN LOVEJOY

Part # 68514411082

BDI # 592631

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 16.51 / each QTY
L075 7/16 3/32X3/64 KW

COMPARE

L075 7/16 3/32X3/64 KW

Description
L075 7/16 3/32X3/64 KW HUB ; 7/16" BORE 1-3/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514428089

BDI # 593957

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 6.47 / each QTY
L095 7/16 1/8X1/16 KW

COMPARE

L095 7/16 1/8X1/16 KW

Description
L095 7/16 1/8X1/16 KW HUB ; 7/16" BORE 2.11" HUB DIA

TIMKEN LOVEJOY

Part # 68514428879

BDI # 593965

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 15.27 / each QTY