Page 1 of 8

Next

Compare
ML070 1/2

COMPARE

ML070 1/2

Description
ML070 1/2 JAW COUPLING HUB ; 1/2" BORE 1-3/8" HUB DIA

MARTIN SPROCKET & GR

Part # ML070 1/2

BDI # 609308

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.375

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.925
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 5.36 / each QTY
FC15 1/2

COMPARE

FC15 1/2

Description
FC15 1/2 COUPLING HUB

BOSTON GEAR

Part # 08252

BDI # 160599

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.5

Length Thru Bore - Millimeter: 26.187
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 31.75
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 50.49 / each QTY
200 HUB 1/2X1/8

COMPARE

200 HUB 1/2X1/8

Description
200 HUB 1/2X1/8 COUPLING HUB ; 1/2" BORE 2-1/4" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M20001604

BDI # 600989

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.9

Length Thru Bore - Millimeter: 27.94
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 57.15
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 30.93 / each QTY
090 PM HALF 1/2X1/8

COMPARE

090 PM HALF 1/2X1/8

Description
090 PM HALF 1/2X1/8 CPLG HUB ; 1/4IN-20 UNC 0.5" BORE

MAGNALOY COUPLING

Part # P09001604

BDI # 602594

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.125

Length Thru Bore - Millimeter: 25.781
Other Features: Components May or May Not Intermix Among Brands | Nitrile Spider
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.975
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 13.63 / each QTY
100 HUB 1/2X1/8

COMPARE

100 HUB 1/2X1/8

Description
100 HUB 1/2X1/8 COUPLING HUB ; 1/2" BORE 2" HUB DIA

MAGNALOY COUPLING

Part # M10001604

BDI # 600761

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 27.73 / each QTY