Page 1 of 7

Next

Compare
BF18-1 1/8IN

COMPARE

BF18-1 1/8IN

Description
BF18-1 1/8IN SHAFT COUPLING

BOSTON GEAR

Part # 21282

BDI # 164684

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.719

Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 57.15
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 39.80 / each QTY
ML090 1 1/8

COMPARE

ML090 1 1/8

Description
ML090 1 1/8 JAW COUPLING HUB ; 1-1/8" BORE 2-1/8" HUB DIA

MARTIN SPROCKET & GR

Part # ML090 1 1/8

BDI # 609338

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.125

Length Thru Bore - Millimeter: 20.65
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.975
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 9.95 / each QTY
ML095 1 1/8

COMPARE

ML095 1 1/8

Description
ML095 1 1/8 JAW COUPLING HUB ; 1-1/8" BORE 2-1/8" HUB DIA

MARTIN SPROCKET & GR

Part # ML095 1 1/8

BDI # 609355

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.125

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.975
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 15.20 / each QTY
090 PM HALF 1-1/8X1/4

COMPARE

090 PM HALF 1-1/8X1/4

Description
090 PM HALF 1-1/8X1/4 CPLG HUB ; 1-1/8" BORE 2-1/8" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # P09010408

BDI # 602623

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.125

Length Thru Bore - Millimeter: 25.781
Other Features: Components May or May Not Intermix Among Brands | Nitrile Spider
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.975
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 13.63 / each QTY
L110 1-1/8 1/4X1/8 KW

COMPARE

L110 1-1/8 1/4X1/8 KW

Description
L110 1-1/8 1/4X1/8 KW JAW COUPLING HUB ; 1-1/8" BORE

EBC

Part # L110 1-1/8 1/4X1/8 KW

BDI # 25181325

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.582
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 16.92 / each QTY