ML110SSBLK X 32MM 8MM X 3.3MM KW
Description
ML110SSBLK X 32MM 8MM X 3.3MM KW ; STAINLESS STEEL JAW COUPLING 32MM BORE
Part # ML110SSBLK X 32MM 8MM X 3.3MM KW
BDI # 21968023
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
3.313
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.15
Coupling Type:
Jaw Coupling
ML110 32MM
Description
ML110 32MM JAW COUPLING HUB ; ML UNIVERSAL SERIES RSB
Part # ML110 32MM
BDI # 21516123
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.313
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.15
Coupling Type:
Jaw Coupling
ML190 32MM
Description
ML190 32MM JAW COUPLING HUB ; 32MM BORE 4-1/2" HUB OD 4-7/8" LTB
Part # ML190 32MM
BDI # 21981103
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.225
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling
ML225 32MM
Description
ML225 32MM JAW COUPLING HUB ; 32MM BORE 5" HUB OD 2.188" LTB
Part # ML225 32MM
BDI # 21980543
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.575
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling
ML150 32MM NKW
Description
ML150 32MM NKW JAW COUPLING HUB ; 32MM BORE N KW 3.75" OD 1.75" LTB
Part # ML150 32MM NKW
BDI # 21978876
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling