L150 1-3/4 3/8X3/16 KW

COMPARE

L150 1-3/4 3/8X3/16 KW

Description
L150 1-3/4 3/8X3/16 KW HUB ; 1-3/4" BORE 3-3/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412119

BDI # 592751

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 54.01 / each QTY
L225 1-3/4 3/8X3/16 KW

COMPARE

L225 1-3/4 3/8X3/16 KW

Description
L225 1-3/4 3/8X3/16 KW HUB ; 1-3/4" BORE 4-1/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412436

BDI # 592808

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 102.47 / each QTY
500 HUB 1-3/4X7/16

COMPARE

500 HUB 1-3/4X7/16

Description
M50012414 COUPLING HUB ; 1-3/4" BORE 4" HUB DIA

MAGNALOY COUPLING

Part # M50012414

BDI # 601688

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 77.87 / each QTY
L190 1-3/4 3/8X3/16 KW

COMPARE

L190 1-3/4 3/8X3/16 KW

Description
L190 1-3/4 3/8X3/16 KW HUB ; 1-3/4" BORE 4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412299

BDI # 592773

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 72.76 / each QTY
L225 1-3/4 3/8X3/16 KW

COMPARE

L225 1-3/4 3/8X3/16 KW

Description
L225 1-3/4 3/8X3/16 KW JAW COUPLING HUB ; 1-3/4" BORE

EBC

Part # L225 1-3/4 3/8X3/16 KW

BDI # 25181358

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 42.29 / each QTY