Page 1 of 2

Next

Compare
400 HUB 1-7/8X1/2

COMPARE

400 HUB 1-7/8X1/2

Description
400 HUB 1-7/8X1/2 COUPLING HUB ; 1-7/8" BORE 3.05" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M40012816

BDI # 601457

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.98

Length Thru Bore - Millimeter: 38.608
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 77.47
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 55.47 / each QTY
500 HUB 1-7/8X1/2

COMPARE

500 HUB 1-7/8X1/2

Description
500 HUB 1-7/8X1/2 COUPLING HUB ; 1-7/8" BORE 4" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M50012816

BDI # 601701

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 77.87 / each QTY
L150 1-7/8 1/2X1/4 KW

COMPARE

L150 1-7/8 1/2X1/4 KW

Description
L150 1-7/8 1/2X1/4 KW JAW COUPLING HUB ; 1-7/8" BORE

EBC

Part # L150 1-7/8 1/2X1/4 KW

BDI # 25181343

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 23.32 / each QTY
L190 1-7/8 1/2X1/4 KW

COMPARE

L190 1-7/8 1/2X1/4 KW

Description
L190 1-7/8 1/2X1/4 KW JAW COUPLING HUB ; 1-7/8" BORE

EBC

Part # L190 1-7/8 1/2X1/4 KW

BDI # 25181351

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 31.32 / each QTY
L150 1-7/8 1/2X1/4 KW

COMPARE

L150 1-7/8 1/2X1/4 KW

Description
L150 1-7/8 1/2X1/4 KW HUB ; 1-7/8" BORE 3-3/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412121

BDI # 592753

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 54.01 / each QTY