L190 1-15/16 1/2X1/4 KW

COMPARE

L190 1-15/16 1/2X1/4 KW

Description
L190 HUB 1-15/16 1/2X1/4 KW ; 1-15/16" BORE 4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412302

BDI # 592776

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 84.39 / each QTY
L225 1-15/16 1/2X1/4 KW

COMPARE

L225 1-15/16 1/2X1/4 KW

Description
L225 1-15/16 1/2X1/4 KW JAW COUPLING HUB ; 1-15/16" BORE

EBC

Part # L225 1-15/16 1/2X1/4 KW

BDI # 25181357

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 42.29 / each QTY