L110 1 1/4X1/8 KW
Description
L110 1 1/4X1/8 KW JAW COUPLING HUB ; 1" BORE
Part # L110 1 1/4X1/8 KW
BDI # 25181321
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling
L075 7/8 3/16X3/32
Description
L075 7/8 3/16X3/32 COUPLING HUB
Part # L075 7/8 3/16X3/32
BDI # 21488878
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
L090 3/4 3/16X3/32 KW
Description
L090 3/4 3/16X3/32 KW JAW COUPLING HUB ; 3/4" BORE
Part # L090 3/4 3/16X3/32 KW
BDI # 25181275
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
L090/095 URETHANE INSERT
Description
L090/095 URETHANE INSERT HUB
Part # L090/095 URETHANE INSERT
BDI # 25181280
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
2.125
Outside Diameter - Millimeter:
53.975
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
216 | 291In-Lbs
L095 1/2 1/8X1/16 KW
Description
L095 1/2 1/8X1/16 KW JAW COUPLING HUB ; 1/2" BORE
Part # L095 1/2 1/8X1/16 KW
BDI # 25181283
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling