Page 1 of 2

Next

Compare
500 HUB 14T12/24 SPLINE W/CLAMP

COMPARE

500 HUB 14T12/24 SPLINE W/CLAMP

Description
500 HUB 14T12/24 SPLINE W/CLAMP CPLG HUB ; 4" HUB DIA JAW COUPLING HUB SHAFT

MAGNALOY COUPLING

Part # M500A1412C

BDI # 601769

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Clamp
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 148.27 / each QTY
300 HUB 13T16/32 SPLINE W/CLAMP

COMPARE

300 HUB 13T16/32 SPLINE W/CLAMP

Description
300 HUB 13T16/32 SPLINE W/CLAMP CPLG HUB ; 2.9" HUB DIA JAW COUPLING HUB SHAFT

MAGNALOY COUPLING

Part # M300A1316C

BDI # 601315

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Clamp
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 110.93 / each QTY
400 HUB 14T12/24 SPLINE W/CLAMP

COMPARE

400 HUB 14T12/24 SPLINE W/CLAMP

Description
400 HUB 14T12/24 SPLINE W/CLAMP CPLG HUB ; 3.05" HUB DIA JAW COUPLING HUB SHAFT

MAGNALOY COUPLING

Part # M400A1412C

BDI # 601469

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.98

Length Thru Bore - Millimeter: 38.608
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Clamp
Hub Diameter - Millimeter: 77.47
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 126.93 / each QTY
600 HUB 2-3/8X5/8 W/CLAMP

COMPARE

600 HUB 2-3/8X5/8 W/CLAMP

Description
600 HUB 2-3/8X5/8 W/CLAMP COUPLING HUB ; 2-3/8" BORE 4-1/2" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M60021220C

BDI # 602009

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 5.975

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Clamp
Hub Diameter - Millimeter: 114.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 169.60 / each QTY
500 HUB 1-5/8X3/8 W/CLAMP

COMPARE

500 HUB 1-5/8X3/8 W/CLAMP

Description
500 HUB 1-5/8X3/8 W/CLAMP COUPLING HUB ; 1-5/8" BORE 4" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M50012012C

BDI # 601673

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Clamp
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 120.53 / each QTY