Page 1 of 132

Next

Compare
BF18-1 1/8IN

COMPARE

BF18-1 1/8IN

Description
BF18-1 1/8IN SHAFT COUPLING

BOSTON GEAR

Part # 21282

BDI # 164684

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.719

Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 57.15
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 39.80 / each QTY
ML095 3/4

COMPARE

ML095 3/4

Description
ML095 3/4 JAW COUPLING HUB ; 3/4" BORE 2-1/8" HUB DIA

MARTIN SPROCKET & GR

Part # ML095 3/4

BDI # 609360

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.125

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.975
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 15.20 / each QTY
ML095 7/8

COMPARE

ML095 7/8

Description
ML095 7/8 JAW COUPLING HUB ; 7/8" BORE 2-1/8" HUB DIA

MARTIN SPROCKET & GR

Part # ML095 7/8

BDI # 609363

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.125

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.975
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 15.20 / each QTY
SRL110

COMPARE

SRL110

Description
SRL110 JAW COUPLING SPIDER ; 3-5/16" OD NBR

MARTIN SPROCKET & GR

Part # SRL110

BDI # 611433

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 3.313
Outside Diameter - Millimeter: 84.15

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 756 | 1014In-Lbs

Price Inventory : In stock
$ 18.60 / each QTY
L090-095U

COMPARE

L090-095U

Description
L090-095U JAW COUPLING ELEMENT

DODGE

Part # L090-095U

BDI # 630114

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 2.125
Outside Diameter - Millimeter: 53.975

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 215.958 | 291.189In-Lbs

Price Inventory : In stock
$ 10.33 / each QTY