CS285 IN-SHEAR SPIDER 6 PIN
Description
CS285 IN-SHEAR SPIDER 6 PIN CPLG ELEMENT ; 10" OD URETHANE
Part # 68514471714
BDI # 596853
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Jaw in Shear | Six Pin Element
Coupling Type:
Jaw Coupling
Torque:
18760In-Lbs
CJ 110/125B HUB NI RSB
Description
CJ 110/125B HUB NI RSB ; 110A 110/125B CURVED
Part # 68514472347
BDI # 596877
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Nodular Iron
Outside Diameter - Inch:
10.04
Length Thru Bore - Millimeter:
119.888
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter:
230.124
Coupling Type:
Jaw Coupling
Torque:
42480In-Lbs