Page 1 of 19

Next

Compare
L090N

COMPARE

L090N

Description
L090N JAW COUPLING SPIDER

TB WOODS

Part # L090N

BDI # 982242

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 2.125
Outside Diameter - Millimeter: 53.975

Other Features: Components may or may not inter-mix among brands - Straight L Jaw
Coupling Type: Jaw Coupling
Torque: 144In-Lbs

Price Inventory : In stock
$ 8.37 / each QTY
ML090 5/8

COMPARE

ML090 5/8

Description
ML090 5/8 JAW COUPLING HUB ; 5/8" BORE 2-1/8" HUB DIA

MARTIN SPROCKET & GR

Part # ML090 5/8

BDI # 609347

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.125

Length Thru Bore - Millimeter: 20.65
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.975
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 9.95 / each QTY
L090-095H

COMPARE

L090-095H

Description
L090-095H JAW COUPLING ELEMENT

DODGE

Part # L090-095H

BDI # 630112

Features

Component: Spider
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 2.125
Outside Diameter - Millimeter: 53.975

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 400.939 | 561.137In-Lbs

Price Inventory : In stock
$ 17.04 / each QTY
L090-095U

COMPARE

L090-095U

Description
L090-095U JAW COUPLING ELEMENT

DODGE

Part # L090-095U

BDI # 630114

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 2.125
Outside Diameter - Millimeter: 53.975

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 215.958 | 291.189In-Lbs

Price Inventory : In stock
$ 10.33 / each QTY
SHL090/095

COMPARE

SHL090/095

Description
SHL090/095 JAW COUPLING SPIDER ; 2-1/8" OD HYTREL

MARTIN SPROCKET & GR

Part # SHL090/095

BDI # 611288

Features

Component: Spider
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 2.125
Outside Diameter - Millimeter: 53.975

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 567 | 723In-Lbs

Price Inventory : In stock
$ 23.72 / each QTY