Page 1 of 2

Next

Compare
C276 2-1/4 1/2X1/4 KW

COMPARE

C276 2-1/4 1/2X1/4 KW

Description
C276 2-1/4 1/2X1/4 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514444547

BDI # 595438

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 234.61 / each QTY
C276 CUSHIONS HYTREL 6/SET

COMPARE

C276 CUSHIONS HYTREL 6/SET

Description
C276 CUSHIONS HYTREL 6/SET ; 6.18" OD HYTREL 1-5/" THK

TIMKEN LOVEJOY

Part # 68514414637

BDI # 20080705

Features

Component: Cushion Set
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 6.18
Outside Diameter - Millimeter: 156.972

Other Features: Components May or May Not Intermix Among Brands | Set of 6
Coupling Type: Jaw Coupling
Torque: 9432In-Lbs

Price Inventory : In stock
$ 259.97 / set QTY
C276 CUSHIONS SXB 6/SET

COMPARE

C276 CUSHIONS SXB 6/SET

Description
C276 CUSHIONS SXB 6/SET ; 6.18" OD NBR 1-5/8" THK

TIMKEN LOVEJOY

Part # 68514414633

BDI # 20080752

Features

Component: Cushion Set
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 6.18
Outside Diameter - Millimeter: 156.972

Other Features: Components May or May Not Intermix Among Brands | Set of 6
Coupling Type: Jaw Coupling
Torque: 4716In-Lbs

Price Inventory : In stock
$ 82.43 / set QTY
L276 SPIDER SOX OCT 1-3/4

COMPARE

L276 SPIDER SOX OCT 1-3/4

Description
L276 SPIDER SOX OCT 1-3/4 CPLG ELEMENT

TIMKEN LOVEJOY

Part # 68514412612

BDI # 592847

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 6.19
Outside Diameter - Millimeter: 157.226

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 4716In-Lbs

Price Inventory : In stock
$ 60.28 / each QTY
LS225 IN-SHEAR SPIDER 6 PIN

COMPARE

LS225 IN-SHEAR SPIDER 6 PIN

Description
LS225 IN-SHEAR SPIDER 6 PIN CPLG ELEMENT ; 6.13" OD URETHANE

TIMKEN LOVEJOY

Part # 68514471711

BDI # 596850

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 6.13
Outside Diameter - Millimeter: 155.702

Other Features: Components May or May Not Intermix Among Brands | Jaw in Shear | Six Pin Element
Coupling Type: Jaw Coupling
Torque: 4200In-Lbs

Price Inventory : Available to order
$ 192.88 / each QTY