Page 1 of 10

Next

Compare
L090 7/8 3/16X3/32 KW

COMPARE

L090 7/8 3/16X3/32 KW

Description
L090 7/8 3/16X3/32 KW JAW COUPLING HUB ; 7/8" BORE

EBC

Part # L090 7/8 3/16X3/32 KW

BDI # 25181277

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 5.47 / each QTY
L095 1/2 1/8X1/16 KW

COMPARE

L095 1/2 1/8X1/16 KW

Description
L095 1/2 1/8X1/16 KW JAW COUPLING HUB ; 1/2" BORE

EBC

Part # L095 1/2 1/8X1/16 KW

BDI # 25181283

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 5.89 / each QTY
L095 7/8 1/4X1/8 KW

COMPARE

L095 7/8 1/4X1/8 KW

Description
L095 7/8 1/4X1/8 KW HUB ; 7/8" BORE 2.11" HUB DIA

TIMKEN LOVEJOY

Part # 68514435747

BDI # 594251

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 16.51 / each QTY
L095 28MM 8X3.3MM KW

COMPARE

L095 28MM 8X3.3MM KW

Description
L095 28MM 8X3.3MM KW HUB ; 28MM BORE 53.594MM HUB DIA

TIMKEN LOVEJOY

Part # 68514441328

BDI # 595177

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 16.51 / each QTY
SS095 1/2 1/8X1/16 KW

COMPARE

SS095 1/2 1/8X1/16 KW

Description
SS095 1/2 1/8X1/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514470011

BDI # 596836

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 74.75 / each QTY